73255 180 Degree Red Spiro-Pro Universal Spark Plug Wire Set
- Mfr # T64-73255
- Zoro # G703734834
product price:Â
$
163.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T64-73255
- Zoro #
- G703734834
- UPC #
- 747925277680
- Country of Origin
- China
Description
Features
- Spiro wound core with stainless steel wire.
- Covered with a conductive fluorocarbon material.
- Provides more fire power to the spark plugs.
- OEM resistor core wires.
- Eliminates radio frequency interference.
- 100 percent pure two layer silicone insulation.
- Diameter - 8 mm.
- Wire Material - Silicone.
- RFI Suppression - Yes.
- Color - Red.
- Number - 8.
- Distributor Boot Color - Red.
- Distributor Boot Material - Silicone.
- Distributor Terminal Ends - Male/ HEI And Female/ Socket.
- Spark Plug Boot Color - Red.
- Spark Plug Boot Material - Silicone.
- Spark Plug Boot Ends - 180 Degree.
- Conductor Type - Spiral Wound Core.
- Wire Resistance - 350 Ohms Per Feet Resistance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.