Zoro Homepage

Clear Glass Digital Scale

  • Mfr # 76024192

  • Zoro # G0228847


product price: $32.45
/ea

Key Features

Capacity
400 lb
Digital/Mechanical
Digital
Weighing Units
Pound
Scale Graduations
3.2 oz
Includes
(1) Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76024192
Zoro #
G0228847
UPC #
77784029480
Country of Origin
China

Dimensions

Battery Size Supported
CR2032

Details

Capacity
400 lb
Digital/Mechanical
Digital
Weighing Units
Pound
Scale Graduations
3.2 oz
Item
Floor Scale
Includes
(1) Battery
Housing Material
Tempered Glass
Application
Healthcare
Features
EasyStepOn, Auto Zero Function, Durable
Power Source
Battery
Case Color
Clear
Battery Type
Lithium
Number of Batteries Supported
1

Description

This Clear Glass Digital Scale from Taylor has a metallic finish and an 11.8 in. by 11.8 in. durable, tempered glass platform. It has a 2.8 in. by 1.1 in. readout and a 400-pound capacity in 0.2-pound increments. Its design is sleek and modern.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.