Clear-Vu Rain Gauge
- Mfr # 2700N
- Zoro # G502710725
product price:Â
$
27.15
/ea
Key Features
Material of Construction
Polycarbonate
Overall Height (In.)
1.7
Outside Diameter
0.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2700N
- Zoro #
- G502710725
- UPC #
- 77784027004
- Country of Origin
- China
Dimensions
- Overall Height (In.)
- 1.7
- Outside Diameter
- 0.2
Details
- Material of Construction
- Polycarbonate
Description
This economy Taylor Clear-Vu rain gauge is made of clear, resilient plastic with a 2"-dia. collector opening. Includes mounting bracket, instructions and chart. 11-7/8"L.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.