Zoro Homepage

Compact 11 lb. Capacity Kitchen Scale

  • Mfr # 3817R

  • Zoro # G0224604


product price: $26.69
/ea

Key Features

Digital/Mechanical
LCD
Application
Kitchen
Color
Red
Features
Auto Shutoff, Tare Adjustment
Measurement Type
Gram, Pound, Kilogram, Ounce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3817R
Zoro #
G0224604
UPC #
77784020302
Country of Origin
China

Dimensions

Display Screen Width
0.75 in

Details

Item
Digital Food Scale
Digital/Mechanical
LCD
Application
Kitchen
Color
Red
Features
Auto Shutoff, Tare Adjustment
Measurement Type
Gram, Pound, Kilogram, Ounce
Weight Increment (Imperial)
0.10 oz
Maximum Weight Capacity
11 lb.
Power Source
Battery
Number of Batteries Supported
1
Weight Increment (SI)
1 g

Description

Whether you're turning over a new leaf with healthier eating or simply need to replace your current kitchen scale, the Compact Kitchen Scale from Taylor is the scale to have. Featuring a convenient and portable size, the Compact Kitchen Scale can weigh up to eleven pounds and features an add-and-weigh tare function to allow weighing of multiple ingredients in one bowl or container.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.