Zoro Homepage

Desk/Wall Thermometer

  • Mfr # 5506

  • Zoro # G302016324


product price: $17.15
/ea

Key Features

Width
1.57 in
Scale Color
Gray
Cord Length
5.91 in
Includes
Thermometer, User's Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5506
Zoro #
G302016324
UPC #
77784031629
Country of Origin
China

Dimensions

Width
1.57 in
Cord Length
5.91 in

Details

Scale Color
Gray
Includes
Thermometer, User's Guide

Description

Want to keep track of the temperature in your home or office? You need the Taylor Precision Products ! This simply designed thermometer boasts reliable readings you can depend on.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.