Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital 400 lb. Capacity Glass Scale

  • Mfr # 75274192

  • Zoro # G0223694


product price: $37.45
/ea

Key Features

Digital/Mechanical
LCD
Overall Width
14"
Platform Material
Glass
Overall Length
14.3"
Overall Height
1.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75274192
Zoro #
G0223694
UPC #
77784010112
Country of Origin
China

Dimensions

Overall Width
14"
Overall Length
14.3"
Overall Height
1.9"
Display Screen Width
1.2 in

Details

Item
Digital Medical Scale
Digital/Mechanical
LCD
Platform Material
Glass
Features
Instant On, Auto Shutoff, Tempered Glass, Auto Zero Function
Number of Batteries Supported
1
Maximum Weight Capacity
400 lb.
Status Indicators
Low Battery Indicator
Weight Increment (SI)
100 g
Number of Characters
4
Weight Increment (Imperial)
3.20 oz
Measurement Type
Pound, Kilogram
Power Source
Battery

Description

Weigh in with style. This Taylor Digital Glass Scale provides all the advanced features of Taylor's electronic scales with sleek modern styling that makes the bath scale too beautiful to hide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.