Zoro Homepage

Digital 400 lb. Capacity Scale

  • Mfr # 75494192S

  • Zoro # G0445804


product price: $29.99
/ea

Key Features

Application
Healthcare
Includes
(2) AAA Batteries
Features
Auto Zero Function, EasyStepOn, Large Display
Power Source
Battery
Number of Batteries Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75494192S
Zoro #
G0445804
UPC #
77784028445
Country of Origin
China

Details

Item
Digital Floor Scale
Application
Healthcare
Includes
(2) AAA Batteries
Features
Auto Zero Function, EasyStepOn, Large Display
Load Capacity
400 lb
Power Source
Battery
Number of Batteries Supported
2
Measurement Type
Pound

Description

This Taylor Digital Scale has a large 3.21 in. by 1.56 in. readout. It has an extra high capacity of up to 400 pounds in 0.2 pounds increments. It comes with 2 AAA batteries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.