Zoro Homepage

Digital 4.4 lb. Capacity Kitchen Scale with Bowl

  • Mfr # 380444

  • Zoro # G0228926


product price: $25.15
/ea

Key Features

Overall Width
5.3"
Overall Length
11.8"
Overall Height
15.9"
Features
Tare Adjustment, Dishwasher Safe, Auto Shutoff
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380444
Zoro #
G0228926
UPC #
77784380444
Country of Origin
China

Dimensions

Overall Width
5.3"
Overall Length
11.8"
Overall Height
15.9"
Battery Size
AA

Details

Item
Digital Food Scale
Features
Tare Adjustment, Dishwasher Safe, Auto Shutoff
Power Source
Battery
Measurement Type
Pound, Gram, Ounce
Number of Batteries Supported
4
Weight Increment (Imperial)
0.10 oz
Maximum Weight Capacity
4.40 lb.
Status Indicators
Low Battery Indicator

Description

The 4.4-lb digital kitchen scale from Taylor features a dishwasher safe bowl that inverts on the base for a convenient storage. The scale can weigh in ounces or grams and can weigh up to 4.4 pounds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.