Zoro Homepage

Digital 550 lb. Capacity High-Capacity LCD Scale

  • Mfr # 74104102

  • Zoro # G0447703


product price: $69.79
/ea

Key Features

Application
Bathroom
Color
Black
Power Source
Battery
Display
Backlit
Number of Batteries Supported
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74104102
Zoro #
G0447703
UPC #
77784015933
Country of Origin
China

Dimensions

Display Screen Length
2-1/4 in

Details

Item
Digital Medical Scale
Application
Bathroom
Color
Black
Load Capacity
550 lb
Power Source
Battery
Display
Backlit
Number of Batteries Supported
3
Platform Material
Brushed Stainless Steel
Measurement Type
Pound

Description

Do you need a scale that can handle up to 550 lbs? The Taylor LCD Digital High-Capacity Scale is your solution. It features an extra-wide 15-3/10 in. x 12-6/10 in. stainless steel platform and a raised center portion for easy viewing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.