Zoro Homepage

Digital Deluxe Color Weather Forecaster

  • Mfr # 1736

  • Zoro # G002016327


product price: $59.19
/ea

Key Features

Case Color
White
Length
10.24 in
Width
3.54 in
Includes
Forecaster, User's Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1736
Zoro #
G002016327
UPC #
77784023969
Country of Origin
China

Dimensions

Length
10.24 in
Width
3.54 in

Details

Case Color
White
Includes
Forecaster, User's Guide

Description

The Taylor Precision Products records the weather, humidity, and barometric pressure data you need to accurately prepare for the day ahead. This 3-channel forecaster comes with a variety of advanced features ranging from increased LCD readability to weather recall and trend indicators, making it the ideal lifestyle companion. The wireless remote sensor transmits up to 200 ft. and gauges past and present temperature and humidity readings in full color display. With a built-in calendar and alarm clock, you'll wonder how you ever left the house without first consulting the Deluxe Color Weather Forecaster.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.