Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Pocket Thermometer, IP67, LCD

  • Mfr # 5296652

  • Zoro # G312166279


product price: $47.59
/ea
Sold in multiples of 2 for $95.18

Key Features

Display Size
.75 in H x 1.57 in W
Scale Type
Digital
Waterproof
Yes
Application
Food Production
Minimum Temperature °F
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5296652
Zoro #
G312166279
UPC #
077784043028
Country of Origin
China

Dimensions

Display Size
.75 in H x 1.57 in W
Display Diameter
1.57 in
Digit Height
0.6 in
Stem Length
3.3 in
Display Width
1.57 in
Display Height
0.75 in

Details

Item
Digital Pocket Thermometer
Scale Type
Digital
Waterproof
Yes
Application
Food Production
Minimum Temperature °F
-40 Degrees F
Temperature Resolution F
0.1 Degrees F
Folding Stem
Yes
Maximum Temperature °F
500 Degrees F
Body Style
Non-Rolling
Display Type
LCD
Resolution
0.1 ¿F/0.1 ¿C
Number of Digits
5
Resistance Rating
IP67
Temperature Resolution C
0.1 Degrees C
Display Position
Side
NSF Rated
Yes
Maximum Temperature °C
260 Degrees C
Temperature Range
-40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C
Reduced Tip
Yes
Backlit
No
Accuracy
+/-1% at 100 Degrees F, +/-2% at 500 Degrees F
Quick Reading
Yes
Food Safe
Yes
Pocket Thermometer Style
Side Reading Folding Probe
Includes NIST-Traceable Certificate
Yes
Minimum Temperature °C
-40 Degrees C

Description

Digital Thermometer, -40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C, Stem Length 3.3 in, Not Applicable, Includes NIST-Traceable Certificate No, 1.57 in dia Display with 5-Digit LCD -.6 in Digit Height, 1.57 in x .75 in Display with 5-Digit LCD - .6 in Digit Height, Digital

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.