Zoro Homepage

Digital Thermometer, 14 Degrees to 140 Degrees F for Wall or Desk Use

  • Mfr # 1710

  • Zoro # G4017128


product price: $12.79
/ea

Key Features

Width
3 57/64 in
Application
Indoor/Outdoor
Mounting
Wall or Desk
Temp. Range (F)
14 Degrees to 140 Degrees
Temp. Range (C)
-40 Degrees to 70 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1710
Zoro #
G4017128
UPC #
077784023891
Country of Origin
China

Dimensions

Width
3 57/64 in
Height
3 1/4 in
Manufacturers Warranty Length
1 yr
Display Dimensions
2.13 in H X 2.94 in W
Cord Length
10 ft
Digit Size
1 39/64 in
Depth
29/64 in
Base Height
3.3 in
Power Cord Length
10 ft
Overall Dimensions
3 1/4 in L x 3 57/64 in W x 29/64 in D
Overall Depth
0.5 in
Base Width
3.9 in
Overall Length
3.25 in
Base Depth
0.5 in
Overall Width
3.9 in

Details

Item
Digital Thermometer
Application
Indoor/Outdoor
Mounting
Wall or Desk
Temp. Range (F)
14 Degrees to 140 Degrees
Temp. Range (C)
-40 Degrees to 70 Degrees
Accuracy
+/-2 Degrees F/ +/-2 Degrees C
Features
Min/Max Temperature Readings, Clock
Memory
Min/Max
Display Type
LCD
Temp. Accuracy (C)
+/-2 Degrees
Case Material
Plastic
Battery Type
(2) CR2025
Degree Divisions
1 Degrees F
Includes
CR2025 Lithium Battery
Celsius Switchable
Yes
Scale Color
Black
Temp. Accuracy (F)
+/-2 Degrees
Base Maximum Temperature C
70 Degrees C
Base Temperature Range
-40 Degrees to 158 Degrees F/-40 Degrees to 70 Degrees C
Base Temperature Range F
-40 Degrees to 158 Degrees F
Included Probes
10 ft Probe
Base Minimum Temperature F
-40 Degrees F
Secondary Scale
Indoor Temperature
Base Maximum Temperature F
158 Degrees F
Number of Probes
1
Digital Display
4-Digit LCD Display
Scale Type
LCD, LCD
Base Minimum Temperature C
-40 Degrees C
Base Power Source Details
(1) CR2025 Battery
Base Mounting Type
Detachable Base
Base Power Source
Battery
Base Battery Type
(1) CR2025
Base Temperature Range C
-40 Degrees to 70 Degrees C
Includes Batteries
Yes
Primary Scale
Outdoor Temperature
Base Mounting Location
Desktop, Wall-Mount
Number of Digits
4
Base Minimum Temperature °C
-40 Degrees C
Base Minimum Temperature °F
-40 Degrees F
Base Maximum Temperature °F
158 Degrees F
Base Temperature Range °F
-40 Degrees to 158 Degrees F
Base Temperature Range °C
-40 Degrees to 70 Degrees C
Base Maximum Temperature °C
70 Degrees C

Description

Thermometers, 4-Digit LCD Display, Accuracy +/-2 Degrees C, +/-2 Degrees F, Cable Length 9.6 ft

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.