Zoro Homepage

Digital Thermometer, 4" L

  • Mfr # 3518N

  • Zoro # G9468697


product price: $19.49
/ea

Key Features

Food Service Thermometer Sub Category
Stem Thermometer
Display
LCD
Temp. Range (F)
32 Degrees to 392 Degrees F
Temp. Range (C)
0 Degrees to 200 Degrees C
Accuracy
+/-5 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3518N
Zoro #
G9468697
UPC #
077784351802
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Digit Size
7/8 in
Length
4 in
Overall Length
4 in

Description

Digital Thermometer, Metal Detectable Yes, Case Material Plastic, Color White, Digit Size 7/8 in, Features Probe, Alarm, Includes (2) AAA Batteries, Lens Material Plastic, Manufacturers Warranty Length 1 yr, Maximum Temperature 392 Degrees F, Minimum Temperature 32 Degrees F, For Food Contact Yes, Product Type Stem Thermometer, Accuracy +/-5 Degrees F, Application Internal Food Temperature Test, Overall Length 4 in, Display Type LCD, NSF Certified Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.