Zoro Homepage

Folding Knife, Blunt Point w/Hook, 4.8 In

  • Mfr # SW911N

  • Zoro # G4198661


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Handle Material
Plastic
Handle Color
Black
Blade Length
3.50"
Blade Type
Serrated
Primary Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW911N
Zoro #
G4198661
UPC #
028634702077
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
3.50"
Open Length/Closed Length
8-1/5 in / 4-51-64 in
Closed Length
4 3/4 in
Handle Length
4 51/64 in
Open Length
8 1/4 in

Description

Folding Knife, Blade Edge Type Serrated, Closed Length 4 3/4 in, Features Finger Actuator, Liner Lock, M.A.G.I.C. Assist, Safety Lock, Thumb Knob, Folding Handle Yes, Handle Color Black, Handle Length 4 51/64 in, Handle Material Plastic, Includes Spring Loaded Glass Punch, Lock Type Liner Lock, Safety Lock, Number of Tools 2, Open Length 8 1/4 in, Opening Mechanism Fold-Out, Primary Tool Knife, Series Smith & Wesson, Tool Material Stainless Steel, Tools Included Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.