Food Scale, LCD, 0.005 lb/1 g
- Mfr # TE10SSW
- Zoro # G0390393
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Washdown
Yes
Remote Control/Display
Integrated
Standards
NSF
IP Rating
IP67
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TE10SSW
- Zoro #
- G0390393
- UPC #
- -
- Country of Origin
- China
- Item
- Food Scale
- Washdown
- Yes
- Remote Control/Display
- Integrated
- Standards
- NSF
- IP Rating
- IP67
- Body Material
- Stainless Steel
- Includes
- AC Adapter
- Scale Mechanism
- Digital
- Weight Capacity - Imperial
- 10 lb
- NEC Rating
- Not NEC Rated
- Weighing Units
- g, lb, oz
- Weighing Surface Material
- Stainless Steel
- Scale Functions
- Portioning
- Scale Graduations
- 0.005 lb/1 g
- Scale Use Location
- Kitchen
- Product Type
- Food Scale
- NTEP Rating
- Not NTEP Rated
Dimensions
- Overall Depth
- 10 in
- Weighing Surface Depth
- 6 3/4 in
- Overall Width
- 7 in
- Overall Height
- 3 in
- Weighing Surface Width
- 7 in
Description
Food Scale, Scale Display LCD, Weighing Surface Depth 6 3/4 in, Weighing Surface Width 7 in, Weighing Units g, lb, oz, Scale Graduations 0.005 lb/1 g, Overall Width 7 in, Overall Depth 10 in, Overall Height 3 in, Scale Functions Portioning, Scale Use Location Kitchen, Washdown Yes, Standards NSF, Weighing Surface Material Stainless Steel, Body Material Stainless Steel, Includes AC Adapter
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.