Shop TAYLOR

Food Scale, LCD, 1 g/0.1 oz

  • Mfr # 3800N10
  • Zoro # G0871227

product price: 
$
30.39
/ea

Key Features

Digital/Mechanical
Digital
Weighing Units
g, kg, lb, oz
Capacity
8 lb, 4 kg
Scale Graduations
1 g/0.1 oz
Weighing Surface Depth
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3800N10
Zoro #
G0871227
UPC #
077784038000
Country of Origin
China

Dimensions

Weighing Surface Depth
6 in
Weighing Surface Width
6 in
Overall Width
6 in
Overall Height
2 in
Overall Length
7 3/8 in
Overall Depth
6 in

Details

Item
Food Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, oz
Capacity
8 lb, 4 kg
Scale Graduations
1 g/0.1 oz
Scale Display
LCD
Washdown
No
Scale Readability
1g/0.1 oz.
Platform Material
Glass
Scale Sub-Category
Food Scale
Includes
Lithium Battery
Scale Item
Compact Bench Scale
Power Unit
(2) 1.5V Li-Ion Batteries
Housing Material
Plastic
Material
Glass
Weighing Surface Material
Steel
NEC Rating
Not NEC Rated
Body Material
Steel
Weight Capacity - Imperial
8 lb
NTEP Rating
Not NTEP Rated
Scale Use Location
Kitchen
IP Rating
Not IP Rated
Product Type
Food Scale
Weight Capacity - Metric
5 kg
Remote Control/Display
Integrated
Scale Mechanism
Digital

Description

Food Scale, Scale Display LCD, Weighing Surface Depth 6 in, Weighing Surface Width 6 in, Weighing Units g, kg, lb, oz, Scale Graduations 1 g/0.1 oz, Overall Width 6 in, Overall Depth 6 in, Overall Height 2 in, Scale Use Location Kitchen, Washdown No, Weighing Surface Material Steel, Body Material Steel, Includes Lithium Battery

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.