Zoro Homepage

Food Srv Thermometer, -20 to 60, Analog

  • Mfr # 5927

  • Zoro # G5250777


product price: $14.49
/ea

Key Features

Food Service Thermometer Sub Category
Refrigerator/Freezer Thermometer
Display
Analog
Temp. Range (F)
-20 Degrees to 60 Degrees F
Temp. Range (C)
-30 Degrees to 30 Degrees C
Accuracy
+/-1 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5927
Zoro #
G5250777
UPC #
077784059272
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Length
6 in
Overall Length
6 in

Details

Food Service Thermometer Sub Category
Refrigerator/Freezer Thermometer
Item
Liquid Filled Food Service Thermometer
Display
Analog
Temp. Range (F)
-20 Degrees to 60 Degrees F
Temp. Range (C)
-30 Degrees to 30 Degrees C
Accuracy
+/-1 Degrees F
Application
Refrigerator/Freezer
Stem Material
Plastic
Lens Material
Glass
Case Material
Plastic
Features
Can Stand or Hang
Standards
NSF
Metal Detectable
No
For Food Contact
No
Display Type
Analog
Maximum Temperature
60 Degrees F
Minimum Temperature
-20 Degrees F
NSF Certified
Yes
Product Type
Refrigerator/Freezer Thermometer

Description

Liquid Filled Food Service Thermometer, Metal Detectable No, Case Material Plastic, Features Can Stand or Hang, Lens Material Glass, Manufacturers Warranty Length 1 yr, Maximum Temperature 60 Degrees F, Minimum Temperature -20 Degrees F, For Food Contact No, Product Type Refrigerator/Freezer Thermometer, Accuracy +/-1 Degrees F, Application Refrigerator/Freezer, Overall Length 6 in, Display Type Analog, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.