Zoro Homepage

Hanging Scale, LCD, Capacity 110 lb.

  • Mfr # 81234

  • Zoro # G8038451


product price: $19.49
/ea

Key Features

Capacity
110 lb
Scale Display
LCD
Weighing Units
kg, lb
Scale Accuracy
+/-2%
Overall Height
8 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81234
Zoro #
G8038451
UPC #
077784021040
Country of Origin
China

Dimensions

Overall Height
8 5/8 in
Overall Width
6 5/8 in
Overall Depth
7/8 in
Overall Length
1-3/8"

Details

Item
Hanging Scale
Capacity
110 lb
Scale Display
LCD
Weighing Units
kg, lb
Scale Accuracy
+/-2%
Digital/Mechanical
Digital
Scale Graduations
0.09kg/0.2 lb
Housing Material
Plastic
Power Source
1.5V Lithium Battery
Scale Readability
0.09kg/0.2 lb.
Includes
Lithium Battery

Description

Hanging Scale, Capacity 110 lb, LCD Scale Display, Scale Graduations 0.09kg/0.2 lb, Power Source 1.5V Lithium Battery, Housing Material Plastic, Includes Lithium Battery, Digital/Mechanical Digital, Weighing Units kg, lb, Overall Height 8 5/8 in, Overall Depth 7/8 in, Overall Width 6 5/8 in, Scale Accuracy +/-2 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.