Zoro Homepage

Heavy Duty Mechanical Scale, SS Pltfrm

  • Mfr # THD50

  • Zoro # G3931295


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Mechanical
Weighing Units
kg, lb
Capacity
50 lb
Scale Graduations
2.00 oz
Weighing Surface Depth
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD50
Zoro #
G3931295
UPC #
077784000502
Country of Origin
China

Dimensions

Weighing Surface Depth
8 3/4 in
Weighing Surface Width
8 3/4 in
Overall Width
8 3/4 in
Overall Length
10 1/2 in
Overall Height
10 5/8 in
Weighing Surface Height
10 1/2 in
Overall Depth
10 1/2 in
Dial Diameter
7 1/4 in

Details

Item
Dial Scale
Digital/Mechanical
Mechanical
Weighing Units
kg, lb
Capacity
50 lb
Scale Graduations
2.00 oz
Scale Display
Analog Dial
Washdown
No
Scale Readability
2 oz.
Platform Material
Stainless Steel
Housing Material
Stainless steel
Scale Sub-Category
Food Scale
Scale Item
Compact Bench Scale
Standards
NSF
Weight Capacity
50 lb
Scale Type
General Purpose Utility Bench Scale
Weighing Surface Material
Stainless Steel
Scale Application
Food Portioning
Accuracy
2 oz (0.5%)
Body Material
Stainless Steel
Scale Use Location
Kitchen
Color
Silver

Description

Dial Scale, Scale Display Analog Dial, Weight Capacity 50 lb, Weighing Surface Depth 8 3/4 in, Weighing Surface Width 8 3/4 in, Weighing Units kg, lb, Scale Graduations 2.00 oz, Weighing Surface Height 10 1/2 in, Weighing Surface Material Stainless Steel, Accuracy 2 oz (0.5 Percent), Body Material Stainless Steel, Color Silver, Dial Diameter 7 1/4 in, Overall Depth 10 1/2 in, Overall Height 10 5/8 in, Overall Width 8 3/4 in, Scale Application Food Portioning

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.