Zoro Homepage

Heritage Collection 4.25" Dial Thermometer

  • Mfr # 481BZN

  • Zoro # G0427446


product price: $22.59
/ea

Key Features

Stem Length
2.13 in
Width
5.25 in
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481BZN
Zoro #
G0427446
UPC #
77784028728
Country of Origin
China

Dimensions

Stem Length
2.13 in
Width
5.25 in

Details

Color
Bronze

Description

The Taylor Heritage Collection Dial Thermometer is an 4.25 in. metal dial thermometer with easy to read font. The thermometer is made of anodized aluminum and glass with a decorative copper pointer. The thermometer measures temperature in Fahrenheit and Celsius with ranges from 40deg F-120deg F and -40deg C-50deg C. The thermometer is made out of weatherproof construction and is suitable for indoor/outdoor use. The thermometer comes in a bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.