Zoro Homepage

High-Capacity Digital Kitchen Scale

  • Mfr # 3851

  • Zoro # G0229048


product price: $35.79
/ea

Key Features

Material
Tempered Glass
Color
Black, Brushed Stainless Steel
Application
Kitchen
Features
Hold Function, Touch Controls
Measurement Type
Pound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3851
Zoro #
G0229048
UPC #
77784029688
Country of Origin
China

Dimensions

Display Screen Width
1 in
Battery Size
AAA

Details

Item
Digital Food Scale
Material
Tempered Glass
Color
Black, Brushed Stainless Steel
Application
Kitchen
Features
Hold Function, Touch Controls
Measurement Type
Pound
Maximum Weight Capacity
33 lb.
Number of Batteries Supported
2
Power Source
Battery

Description

The Taylor Precision High-Capacity Digital Kitchen Scale is your new kitchen workhorse! With an expanded capacity up to 33 lbs., this scale can be used for precise portioning, measuring baking ingredients, weighing food for dieting and even weighing heavy meats (such as stuffed turkey or rolled roast) to determine exact cooking times. The key advantage to this scale is the innovative HOLD feature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.