Zoro Homepage

Kitchen and Food 22 lb. Capacity Scale

  • Mfr # 3880

  • Zoro # G0218173


product price: $28.25
/ea

Key Features

Overall Width
10.25 in
Includes
Food Scale
Color
White
Overall Length
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3880
Zoro #
G0218173
UPC #
77784038802
Country of Origin
China

Dimensions

Overall Width
10.25 in
Overall Length
4.13 in

Details

Includes
Food Scale
Color
White

Description

A food scale is an essential part of any kitchen! Using a food scale daily will help in proper portion control, which is helpful whether just following a diet or the food pyramid. Taylor also offers food scales that calculate the nutritional values for your food, so you know the exact nutrition information for the food you have.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.