Zoro Homepage

Kitchen Food Hc Scale

  • Mfr # 3880-4016T

  • Zoro # G003707989


product price: $58.19
/ea

Key Features

Digital/Mechanical
Mechanical
Capacity
22 lb; 10 kg
Scale Graduations
2 oz; 50 g
Application
Kitchen
Tray Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3880-4016T
Zoro #
G003707989
UPC #
077784038802
Country of Origin
China

Details

Item
Food Scale
Digital/Mechanical
Mechanical
Capacity
22 lb; 10 kg
Scale Graduations
2 oz; 50 g
Application
Kitchen
Tray Material
Metal

Description

Taylor High Capacity Food & Kitchen Scale - 22 lb/ 10 kg capacity in 2 oz/50 g increments;

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.