LCD Digital Food Service Thermometer with -4 to 140 (F)
Mfr # 1443
Zoro # G4038167
product price: $9.59
/eaKey Features
Food Service Thermometer Sub Category
Refrigerator/Freezer Thermometer
Display
LCD
Temp. Range (F)
-4 Degrees to 140 Degrees F
Temp. Range (C)
-20 Degrees to 60 Degrees C
Accuracy
+/-0.1 Degrees C, +/-0.1 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1443
Zoro #
G4038167
UPC #
077784014431
Country of Origin
China
Dimensions
Digit Size
13/16 in
Manufacturers Warranty Length
Limited Warranty
Overall Length
4 3/8 in
Details
Food Service Thermometer Sub Category
Refrigerator/Freezer Thermometer
Item
Food Service Thermometer
Display
LCD
Temp. Range (F)
-4 Degrees to 140 Degrees F
Temp. Range (C)
-20 Degrees to 60 Degrees C
Accuracy
+/-0.1 Degrees C, +/-0.1 Degrees F
Application
Refrigerator/Freezer
Includes
Li-Ion Battery
Features
Foldable Hanger
Metal Detectable
No
For Food Contact
No
Maximum Temperature
140 Degrees F
Display Type
LCD
Minimum Temperature
-4 Degrees F
NSF Certified
No
Product Type
Refrigerator/Freezer Thermometer
Description
Food Service Thermometer, Metal Detectable No, Digit Size 13/16 in, Includes Li-Ion Battery, Manufacturers Warranty Length Limited Warranty, Maximum Temperature 140 Degrees F, Minimum Temperature -4 Degrees F, For Food Contact No, Product Type Refrigerator/Freezer Thermometer, Accuracy +/-0.1 Degrees C, +/-0.1 Degrees F, Application Refrigerator/Freezer, Overall Length 4 3/8 in, Display Type LCD, NSF Certified No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.