LCD Digital Food Service Thermometer with -40 to 450 (F)

  • Mfr # 983915

  • Zoro # G4099925


product price:  $13.99
/ea

Key Features

Food Service Thermometer Sub Category
Stem Thermometer
Display
LCD
Temp. Range (F)
-40 Degrees to 450 Degrees F
Temp. Range (C)
-40 Degrees to 230 Degrees C
Accuracy
+/-1 Degrees C, +/-2 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
983915
Zoro #
G4099925
UPC #
077784009963
Country of Origin
China

Dimensions

Stem Length
9 in
Digit Size
11/16 in
Overall Length
1 11/16 in

Details

Food Service Thermometer Sub Category
Stem Thermometer
Item
Digital Food Service Thermometer
Display
LCD
Temp. Range (F)
-40 Degrees to 450 Degrees F
Temp. Range (C)
-40 Degrees to 230 Degrees C
Accuracy
+/-1 Degrees C, +/-2 Degrees F
Application
Candy, Deep Fryer, Jelly
Features
Adjustable Head, Displays Foods Temperatures and Time Elapsed While Cooking, Folds Flat, Magnetic Back for Mounting On Metal Surface
Includes
Li-Ion Battery
Stem Material
Stainless Steel
For Food Contact
Yes
Metal Detectable
No
Color
Gray/White
Product Type
Stem Thermometer
Minimum Temperature
-40 Degrees F
NSF Certified
No
Maximum Temperature
450 Degrees F
Display Type
LCD

Description

Digital Food Service Thermometer, Metal Detectable No, Color Gray/White, Digit Size 11/16 in, Features Adjustable Head, Displays Foods Temperatures and Time Elapsed While Cooking, Folds Flat, Magnetic Back for Mounting On Metal Surface, Includes Li-Ion Battery, Maximum Temperature 450 Degrees F, Minimum Temperature -40 Degrees F, For Food Contact Yes, Product Type Stem Thermometer, Accuracy +/-1 Degrees C, +/-2 Degrees F, Application Candy, Deep Fryer, Jelly, Overall Length 1 11/16 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.