Zoro Homepage

LCD Timer 1/2", Water Resistant

  • Mfr # 5863

  • Zoro # G5252256


product price: $21.19
/ea

Key Features

Display
LCD
Application
Measure Time
Case Material
ABS Plastic
Digit Size (In.)
0.5 in
Alarm
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5863
Zoro #
G5252256
UPC #
077784058633
Country of Origin
China

Dimensions

Digit Size (In.)
0.5 in
Manufacturers Warranty Length
1 yr
Digit Size
1/2"
Overall Height
7 3/4 in
Overall Width
5 1/4 in
Manufacturer Warranty Length
1 yr
Overall Depth
1 in
Battery Size
AAA

Details

Item
Digital Timer
Display
LCD
Application
Measure Time
Case Material
ABS Plastic
Alarm
Yes
Features
(4) Adjustable Volume Levels
Lens Material
Glass
Includes
Batteries
Special Features
Backlight for Easy Viewing, Dust and Water Resistant, IP65 Rated, LCD is Heat Resistant Up to 167 Degrees F
Battery Type
(2) AAA
Weight
4.96 lb
Display Type
Digital
Count Direction
Count Down, Count Up
Minimum Time Setting
1 sec
Number of Channels
1
Clock Function Included
Yes
Maximum Time Setting
24 hrs, 59 minutes, 59 seconds
Alarm Type
Audible
Digital Display Screen Type
LCD
Batteries Included
Yes
Number of Batteries Required
2

Description

Digital Timer, Features (4) Adjustable Volume Levels, Overall Depth 1 in, Overall Diameter Not Applicable, Overall Height 7 3/4 in, Overall Width 5 1/4 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 24 hrs, 59 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 1, Clock Function Included Yes, Includes Batteries, Batteries Included Yes, Battery Size AAA, Number of Batteries Required 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.