
Lithium 330 lb. Capacity Digital Scale
Mfr # 702940133
Zoro # G0228935
product price: $28.25
/eaKey Features
Capacity
330 lb
Digital/Mechanical
Digital
Weighing Units
Pound, Stone, Kilogram
Scale Graduations
3.2 oz
Scale Display
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
702940133
Zoro #
G0228935
UPC #
77784015605
Country of Origin
China
Dimensions
Overall Width
11 in
Overall Length
11 in
Display Screen Length
1 in
Display Screen Width
1.2 in
Details
Capacity
330 lb
Digital/Mechanical
Digital
Weighing Units
Pound, Stone, Kilogram
Scale Graduations
3.2 oz
Scale Display
LCD
Includes
(1) Battery
Item
Medical Scale
Application
Bathroom
Features
Auto Shutoff, Instant On, Auto Zero Function
Power Source
Battery
Case Color
White, Silver
Battery Type
Lithium
Status Indicators
Low Battery Indicator
Number of Batteries Supported
1
Description
The Lithium Digital Scale from Taylor will help you meet your weight-loss goals. The white textured platform with slivertone bezel accent helps it slide easily into almost any bathroom decor. This package also includes several functions, like instant on, auto zero, auto off, and low battery indicator, as well as a CR2032 lithium battery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.