Zoro Homepage

9in Tuff End™ Inflatable Vinyl Buoy - White

  • Mfr # 1140

  • Zoro # G209895558


product price: $42.35
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
1140
Zoro #
G209895558
UPC #
040011310408
Country of Origin
United States

Description

9in Tuff EndTM Inflatable Vinyl Buoy - White. Tuff End buoys feature heavy duty seamless construction to meet the punishing demands of the commercial marine industry. Tuff End fender ends are made from injection molded vinyl tested to 2000 psi tensile strength, the strongest in the industry! Tuff Ends feature large line holes that will accept standard shackles. The curved design hole prevents chafing. Recommended inflation is 2 psi. The most accurate way to select the right fender for your boat is to survey your docking area to find out what fender is in use for the same size and weight of boat, in terms of fender dimensions and quantities, and use that as a guideline.Features: Valve located on the side of the buoy for easy inflation. Dia: 9in. Circumference: 28in. Line Hole: 1-1/16in. Approx. Buoyancy lbs: 14.