Zoro Homepage

Big B Fender - 8in x 20in - Black Onyx

  • Mfr # 71026

  • Zoro # G614543747


product price: $65.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71026
Zoro #
G614543747
UPC #
40011317261
Country of Origin
Unknown

Description

Big B Fender - 8in x 20in - Black Onyx The versatile Big B fender incorporates a center rope tube that allows end-to-end line passage. Big B inflatable vinyl fenders feature a seamless construction with molded ribs to minimize roll. Big B’s are made from the highest quality marine-grade vinyl with a high gloss finish.Features: Rubber football needle valve for easy inflation and long life The 3/4in diameter center hole accepts up to 5/8in diameter rope to secure the fender Fenders can be hung vertically or horizontally with a single line End-to-end rope passage - horizontal hanging is useful for protection against pilings and tidal change areas Matches boat gel coat with patented color-matching process Tough marine-grade vinyl tolerates the harsh elements Specifications: Diameter x Length: 8 x 20 inches Boat Size: 25 to 35 ft. Color: Black Onyx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.