Shop TAYLOR MADE PRODUCTS

71025 6 x 15 in. Big B Inflatable Vinyl Fender

  • Mfr # 3001.5105
  • Zoro # G203749574

product price: 
$
71.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3001.5105
Zoro #
G203749574
UPC #
40011317254
Country of Origin
China

Description

Features
  • Horizontal hanging is useful protection against pilings, awkward docking situations, and tidal change areas
  • Seamless construction, with molded ribs to minimize roll
  • Rubber football needle valve for easy inflation and long life, ships inflated
  • Made from the highest quality marine grade vinyl with a high gloss finish, lasts a lifetime in the sun
  • Guaranteed for the life of your boat against splitting or bursting
Specifications
  • Size: 6" x 15"
  • Dimension: 6 H x 6 W x 15 L
  • Weight: 2.23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.