Shop TAYLOR MADE PRODUCTS
Create Account
952824 8.5 x 26 in. Super Gard Inflatable Vinyl Fender - Black
- Mfr # 3001.3872
- Zoro # G103694004
product price:Â
$
121.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3001.3872
- Zoro #
- G103694004
- UPC #
- 40011007940
- Country of Origin
- China
Description
Features
- The highest quality marine grade vinyl, recommended for boat size 15 to 20 ft.
- A high gloss finish and double molded black ends for extra strength
- Seamless one-piece construction with ribbed sides minimizes roll
- Molded-in valve ensures easy inflation and long life
- Rubber football needle valve for easy inflation and long life, ships inflated
- Color: Black
- Size: 8-1/2" x 20"
- Dimension: 8.5" H x 8.5" W x 26" L
- Weight: 4.65 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.