Zoro Homepage

Taylor Tuff End Fender, 10" x 30", White

  • Mfr # 1188

  • Zoro # G321735862


product price: $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1188
Zoro #
G321735862
UPC #
040011311887
Country of Origin
United States

Description

Solid vinyl ends for extra strength. Dual purpose bivalve construction. Inflate with hand pump and football-type pin or simply remove screw-in tri-valve and use foot pump or similar high pressure device. Removal also allows rapid deflation. Recommended inflation is 2 PSI. High performance and looks great.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.