Storm Gard 5.5in x 20in Inflatable Vinyl Fender - Onyx Black

  • Mfr # 252007

  • Zoro # G614543648


product price:  $24.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252007
Zoro #
G614543648
UPC #
040011807946
Country of Origin
United States

Description

Storm Gard 5.5 x 20 Inflatable Vinyl Fender - Onyx Black Storm Gard fenders are in a class of their own and feature all the same great qualities as Taylor Made’s standard Hull-Gard, Super Gard, and Big B fenders.Features: Reinforced, molded-in eyelets Ribbed sides minimize roll Integrated color agents provide added luster in sunlight Lifetime warranty against splitting or bursting from normal use Specifications: Color: Onyx Black Size W x H: 5-1/2 x 20" Boat Size: 15’ to 20’

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.