Super Duty Inflatable Yacht Fender - 18in x 42in - Black

  • Mfr # SD1842B

  • Zoro # G809787468


product price: $317.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD1842B
Zoro #
G809787468
UPC #
040011512857
Country of Origin
China

Description

Super Duty Inflatable Yacht Fender - 18in x 42in - Black. The Super Duty inflatable yacht fenders are built to last. We use 30% heavier material and 15% higher tensile strength than the competition. Our fenders are also 50% more abrasion resistant and twice as tear resistant than the best-selling competitive brand. Features: Webbing exceeds 4500 lbs. tensile strength. Heavy-duty spring actuated valve with quarter turn lock for easy inflation or deflation. Welded seams have no glue to harden or breakdown. Yacht Size: Up to 75FT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.