
Meat Dial Thermometer
Mfr # 5939N
Zoro # G0433974
product price: $14.15
/eaKey Features
Dial Size
3 in
Case Material
Stainless Steel
Features
Easy-to-read Measurement
Weight
2.56 oz
Standards
NSF Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5939N
Zoro #
G0433974
UPC #
77784059395
Country of Origin
China
Dimensions
Dial Size
3 in
Details
Item
5939N Meat Dial Thermometer
Case Material
Stainless Steel
Features
Easy-to-read Measurement
Weight
2.56 oz
Standards
NSF Certified
Application
Food
Display
Analog Thermometer
Temperature Reading
Fahrenheit
Description
A large, easy-to-read 2 3/4" dial, adjustable temperature indicator and a glass lens makes the thermometer perfect for chefs of all levels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.