Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Bath Scale, 300 lb. Cap., 2 lb. Graduations

  • Mfr # 48325072

  • Zoro # G3306423


product price: $18.59
/ea

Key Features

Item - Bathroom and Medical Scales
Bath Scale
Capacity
330 lb
Digital/Mechanical
Mechanical
Weighing Units
lb
Weighing Surface Width
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48325072
Zoro #
G3306423
UPC #
077784005477
Country of Origin
China

Dimensions

Weighing Surface Width
11 1/2 in
Weighing Surface Depth
10 13/16 in
Overall Length
10 3/4 in
Overall Height
2 in
Overall Width
11 1/2 in

Details

Item - Bathroom and Medical Scales
Bath Scale
Capacity
330 lb
Digital/Mechanical
Mechanical
Weighing Units
lb
Scale Graduations
2 lb
Scale Readability
2 lb.
Item
Bath Scale
Housing Material
Steel
Includes
Black Mat
Scale Display
Analog Dial
Scale Item
Floor Scale
Platform Material
Steel

Description

Bath Scale, Capacity 330 lb, Scale Graduations 2 lb, Overall Length 10 3/4 in, Overall Width 11 1/2 in, Overall Height 2 in, Weighing Surface Width 11 1/2 in, Weighing Surface Depth 10 13/16 in, Steel, Analog Dial Scale Display, Includes Black Mat, Digital/Mechanical Mechanical, Weighing Units lb

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.