Zoro Homepage

Mechanical Hanging Scale, 127kg/280 lb.

  • Mfr # 3328410410

  • Zoro # G2925386


product price: $38.89
/ea

Key Features

Capacity
127kg/280 lb
Scale Display
Analog Linear
Weighing Units
kg, lb
Scale Accuracy
+/-2%
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3328410410
Zoro #
G2925386
UPC #
077784006887
Country of Origin
China

Dimensions

Overall Height
14 in
Overall Depth
2 1/2 in
Overall Width
4 in
Overall Length
14"

Details

Item
Hanging Scale
Capacity
127kg/280 lb
Scale Display
Analog Linear
Weighing Units
kg, lb
Scale Accuracy
+/-2%
Digital/Mechanical
Mechanical
Scale Graduations
2kg/5 lb
Housing Material
Steel
Includes
Hook
Scale Readability
2kg/5 lb.

Description

Hanging Scale, Capacity 127kg/280 lb, Analog Linear Scale Display, Scale Graduations 2kg/5 lb, Housing Material Steel, Includes Hook, Digital/Mechanical Mechanical, Weighing Units kg, lb, Overall Height 14 in, Overall Depth 2 1/2 in, Overall Width 4 in, Scale Accuracy +/-2 Percent

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.