Multiline LCD Digital Food Service Thermometer with 32 to 392 (F)
Mfr # 1470
Zoro # G3423734
product price: $22.89
/eaKey Features
Food Service Thermometer Sub Category
Oven Thermometer
Display
Multiline LCD
Temp. Range (F)
32 Degrees to 392 Degrees F
Temp. Range (C)
0 Degrees to 200 Degrees C
Application
Oven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1470
Zoro #
G3423734
UPC #
077784014707
Country of Origin
China
Dimensions
Overall Length
1 5/16 in
Details
Food Service Thermometer Sub Category
Oven Thermometer
Item
Digital Food Service Thermometer
Display
Multiline LCD
Temp. Range (F)
32 Degrees to 392 Degrees F
Temp. Range (C)
0 Degrees to 200 Degrees C
Application
Oven
Features
1/8 in Phono, Automatic Time/Temp Alarm, Folds for Storage, Magnetic Back/Stand, Stainless Steel Probe with 5 ft Silicone Cord, Timer Function
Includes
AAA Battery, Instructions, Probe
Stem Material
Stainless Steel
Metal Detectable
Yes
For Food Contact
Yes
Battery Type
AAA
Color
Gray
NSF Certified
No
Product Type
Oven Thermometer
Minimum Temperature
32 Degrees F
Maximum Temperature
392 Degrees F
Display Type
Multiline LCD
Description
Digital Food Service Thermometer, Metal Detectable Yes, Color Gray, Features 1/8 in Phono, Automatic Time/Temp Alarm, Folds for Storage, Magnetic Back/Stand, Stainless Steel Probe with 5 ft Silicone Cord, Timer Function, Includes AAA Battery, Instructions, Probe, Maximum Temperature 392 Degrees F, Minimum Temperature 32 Degrees F, For Food Contact Yes, Product Type Oven Thermometer, Application Oven, Overall Length 1 5/16 in, Display Type Multiline LCD, NSF Certified No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.