Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No.2 DPD REAGENT 2oz.

  • Mfr # R-0002-C

  • Zoro # G716482623


product price: $19.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-0002-C
Zoro #
G716482623
UPC #
-
Country of Origin
China

Description

Features Chemical family - Acidic organic amine solution Capacity - 2 oz. Ingredients N N - Diethyl - p - phenylene - diamine sulfate Organic acid Nonhazardous ingredients Deionized water Physical/chemical characteristics STATE - Liquid Appearance - Clear colorless Odor - None Boiling pt f - 212 pH - 1.3 Specific gravity - 1.01 Vapor pressure mm Hg - 17 Vapor density air=1 - .65 Percent volatile by volume - 99 Solubility in water - Soluble Fire explosion hazard and reactivity data FLASH PT - NA METHOD - NA Flammable limits - lEL - NA UEL - NA Extinguishing media - Dry chemical carbon dioxide Special procedures - Wear self-contained positive pressure if available breathing apparatus and special protective clothing FIRE/Explosion hazards and hazardous decomposition products - May react violently with water. May react with metals to produce hydrogen gas. May ignite combustible materials. May emit toxic fumes of sulfur oxides. Nfpa code - Health - 1 Flammability - 0 Reactivity - 0 Specific - NA Conditions to avoid - Extreme heat temperatures. Health hazard data INGREDIENT - Organic acid Toxicity - LD50 orl-rat - 2400 mg/kg LD50 skn-rbt - >7940 mg/kg PEL - NE TLV - NE STEL - NE Route S Of entry - Inhalation Ingestion X Skin X TARGET ORGAN S - Eyes skin Carcinogenicity - NTP No&nbspIARC No&nbspOSHA No Health hazards and symptoms of exposure - EYES - Irritant. SKIN - Contact may cause irritation. INGESTION - Irritant. Large quantities may cause gastrointestinal irritation nausea and diarrhea. Inhalation - na medical Conditions aggravated by exposure - Eye and skin conditions Precautionary measures Protective equipment - General purpose gloves safety glasses lab coat Handling - Avoid contact with eyes skin and clothing. Avoid breathing chemical. Wash thoroughly after handling. Storage - Cool dry area. Avoid direct sunlight Emergency and first aid procedures Eye and skin contact - Immediately flush eyes with water for 20 minutes or until chemical is removed. Call physician. Wash skin thoroughly with soap and water. INGESTION - Give large amounts of water or large amounts of water with milk of magnesia. Call physician. Do not induce vomiting. do not give anything by mouth to a person who is unconscious rapidly losing consciousness or convulsing Spill and disposal procedures Spill or release -

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.