Zoro Homepage

Patio Clock, 12 in., 6 lb.

  • Mfr # 166

  • Zoro # G3861719


product price: $25.69
/ea
Sold in multiples of 20 for $513.80

Key Features

Width
12"
Height
12"
Color
Multi-Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166
Zoro #
G3861719
UPC #
077784001660
Country of Origin
China

Dimensions

Width
12"
Height
12"

Details

Item
Patio Clock
Color
Multi-Color

Description

Patio Clock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.