Precision Classic Instant Read 1in. Dial Meat Thermometer 5989
- Mfr # 5989
- Zoro # G003960766
product price:Â
$
35.75
/ea
Key Features
Application
Meat
Length
1-1/2 in
Height
3-1/2 in
Width
9 in
Features
Shatter Proof Lens, Instant Read, 1in. Dial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5989
- Zoro #
- G003960766
- UPC #
- 77784059890
- Country of Origin
- China
- Item
- Meat Thermometer
- Application
- Meat
- Features
- Shatter Proof Lens, Instant Read, 1in. Dial
- Material
- Plastic
- Temperature Reading
- Fahrenheit
- Type
- Analog
Dimensions
- Length
- 1-1/2 in
- Height
- 3-1/2 in
- Width
- 9 in
Description
Instant read 0? F to 220? F Shatter-proof plastic lens Convenient pocket case Durable stainless steel stem For use in meat Lifetime warranty 1" dial Carded Length: 1.5Width: 9Height: 3.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.