Dishwasher Thermometer Bracket, Silver
Mfr # 526526310
Zoro # G221674070
product price: $26.39
/eaSold in multiples of 6 for $158.34
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526526310
Zoro #
G221674070
UPC #
-
Country of Origin
China
Description
Dishwasher Thermometer Bracket, Metal Detectable Yes, Case Material Stainless steel, Color Silver, Digit Size Not Applicable, Lens Material Not Applicable, Maximum Temperature Not Applicable, Dial Size Not Applicable, Product Type Dishwasher Thermometer Bracket, Accuracy Not Applicable, Application Dishwasher, Overall Length 1 in, Display Type Not Applicable, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.