Dishwasher Thermometer, Yellow, Digital
Mfr # 879110
Zoro # G821682413
product price: $56.59
/eaSold in multiples of 9 for $509.31
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
879110
Zoro #
G821682413
UPC #
-
Country of Origin
China
Description
Dishwasher Thermometer, Metal Detectable No, Case Material ABS, Color Yellow, Digit Size 1 in, Features FDA Food Code Compliant for Sanitization, IP67 Rated, Lens Material Glass, Maximum Temperature 194 Degrees F, Minimum Temperature 32 Degrees F, For Food Contact Yes, Dial Size Not Applicable, Product Type Dishwasher Thermometer, Accuracy +/-2 Degrees F, Application Commercial Dishwashers, Calibration Certificate NIST Traceable(R), Overall Length 4 15/16 in, Display Type Digital
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.