Folding Thermocouple, Purple, Digital
Mfr # 529316710
Zoro # G021670425
product price: $53.89
/eaSold in multiples of 2 for $107.78
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529316710
Zoro #
G021670425
UPC #
-
Country of Origin
China
Description
Folding Thermocouple, Metal Detectable Yes, Case Material Nylon, Color Purple, Digit Size 3/4 in, Features 1.5 mm Stepdown Probe Diameter, Recalibratable with Auto Off and Hold Features, Waterproof, Includes Black Storage Case, Lens Material Glass, Maximum Temperature 575 Degrees F, Minimum Temperature -40 Degrees F, For Food Contact Yes, Dial Size Not Applicable, Product Type Folding Thermocouple, Accuracy +/-2 Degrees F, Overall Length 10 9/16 in, Display Type Digital, NSF Certified Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.