Food Scale, LCD, 1 g/0.1 oz
- Mfr # 528200210
- Zoro # G215623633
product price:Â
$
54.15
/ea
Key Features
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
13,600 g, 30 lb
Scale Graduations
1 g/0.1 oz
Weighing Surface Depth
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 528200210
- Zoro #
- G215623633
- UPC #
- -
- Country of Origin
- China
- Item
- Food Scale
- Digital/Mechanical
- Digital
- Weighing Units
- lb
- Capacity
- 13,600 g, 30 lb
- Scale Graduations
- 1 g/0.1 oz
- Weight Capacity - Metric
- 13.6 kg
- NEC Rating
- Not NEC Rated
- IP Rating
- Not IP Rated
- Weighing Surface Material
- Glass
- Scale Mechanism
- Digital
- Weight Capacity - Imperial
- 30 lb
- Scale Use Location
- Kitchen
- Remote Control/Display
- Integrated
- Product Type
- Food Scale
- Washdown
- No
- Body Material
- Steel
- NTEP Rating
- Not NTEP Rated
Dimensions
- Weighing Surface Depth
- 9 in
- Weighing Surface Width
- 10 5/8 in
- Overall Width
- 10 5/8 in
- Overall Height
- 1 in
- Overall Length
- 9 1/16 in
- Overall Depth
- 9 in
Description
Food scale
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.