Zoro Homepage

Spatula, Silicone, 500 F Max Temp

  • Mfr # 530256010

  • Zoro # G621676278


product price: $11.35
/ea
Sold in multiples of 3 for $34.05

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530256010
Zoro #
G621676278
UPC #
-
Country of Origin
China

Description

Sptaula, Overall Length 16 1/2 in, Product Type Spatula, Handle Material Silicone, Maximum Temperature 500 Degrees F, Handle Color Red, Edge Style Smooth, High-Heat Compatible Yes, Hanging Hole Yes, Blade Color White, Blade Length 4 5/8 in, Blade Material Silicone, Blade Width 2 3/4 in, Design 1 Piece, Dishwasher Safe Yes, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.