Thermocouple Thermometer, Yellow, Digital
Mfr # 530244510
Zoro # G121676921
product price: $21.55
/eaSold in multiples of 3 for $64.65
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530244510
Zoro #
G121676921
UPC #
-
Country of Origin
China
Description
Thermocouple Thermometer, Metal Detectable Yes, Case Material Antimicrobial ABS, Color Yellow, Digit Size 3/8 in, Features Waterproof, Lens Material Glass, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees C, Dial Size Not Applicable, Product Type Thermocouple Thermometer, Accuracy +/-2 Degrees F, Overall Length 7 in, Display Type Digital, NSF Certified Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.