Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, Blue, Digital

  • Mfr # 5302142BLU10

  • Zoro # G221684819


product price: $17.39
/ea
Sold in multiples of 3 for $52.17

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5302142BLU10
Zoro #
G221684819
UPC #
-
Country of Origin
China

Description

Thermometer, Metal Detectable Yes, Case Material Antimicrobial ABS, Color Blue, Digit Size 7/16 in, Features Rotating Display, Lens Material Polycarbonate, Maximum Temperature 572 Degrees F, Dial Size Not Applicable, Product Type Thermometer, Accuracy +/-2 Degrees F, Overall Length 7 1/16 in, Display Type Digital, NSF Certified Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.