Shop TAYLOR
See all product information
Create Account
Refrigerator Freezer Thermometer, 3 3/4"L
- Mfr # 3503
- Zoro # G9468593
product price:Â
$
4.99
/ea
Key Features
Food Service Thermometer Sub Category
Refrigerator/Freezer Thermometer
Display
Analog
Temp. Range (F)
-20 Degrees to 86 Degrees F
Temp. Range (C)
-30 Degrees to 30 Degrees C
Accuracy
+/-2 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3503
- Zoro #
- G9468593
- UPC #
- 077784350300
- Country of Origin
- China
- Food Service Thermometer Sub Category
- Refrigerator/Freezer Thermometer
- Item
- Refrigerator/Freezer Thermometer
- Display
- Analog
- Temp. Range (F)
- -20 Degrees to 86 Degrees F
- Temp. Range (C)
- -30 Degrees to 30 Degrees C
- Accuracy
- +/-2 Degrees F
- Application
- Cold Storage
- Features
- Alcohol Based, Clips or Hangs in Freezer or Refrigerator, Safe Temperature Zones Indicators
- Case Material
- Plastic
- Lens Material
- Plastic
- Metal Detectable
- Yes
- Standards
- NSF
- For Food Contact
- No
- Display Type
- Analog
- Minimum Temperature
- -20 Degrees F
- Product Type
- Refrigerator/Freezer Thermometer
- NSF Certified
- Yes
- Maximum Temperature
- 60 Degrees F
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Overall Length
- 3 3/4 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
- Fits Chest Size
- Alcohol Based, Clips or Hangs in Freezer or Refrigerator, Safe Temperature Zones Indicators
Description
Refrigerator/Freezer Thermometer, Metal Detectable Yes, Case Material Plastic, Features Alcohol Based, Clips or Hangs in Freezer or Refrigerator, Safe Temperature Zones Indicators, Lens Material Plastic, Manufacturers Warranty Length 1 yr, Maximum Temperature 60 Degrees F, Minimum Temperature -20 Degrees F, For Food Contact No, Product Type Refrigerator/Freezer Thermometer, Accuracy +/-2 Degrees F, Application Cold Storage, Overall Length 3 3/4 in, Display Type Analog, NSF Certified Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.