Zoro Homepage

Scale, Digital (11 Lbs, S/S)

  • Mfr # 1020NFS

  • Zoro # G602240290


product price: $50.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020NFS
Zoro #
G602240290
UPC #
-
Country of Origin
China

Description

Digital Scale By Taylor® Measures Dry And Liquid Ingredients;Capacity: 175 Fl Oz, 5 Kg, 11 Lbs;Height: 5/8In Lcd Readout, 16 Mm Lcd Readout;Includes: 2 Aaa Batteries And Tare Feature;Instructions Included: Yes;Material(S): Plastic Housing, Stainless Steel Platform;Nsf Certified: Yes;Outside Diameter: 6In Platform, 152 Mm Platform;Type: Digital;Measures Dry Or Liquid Ingredients,;Corrosion Resistant, Display In Fl Oz And Ml;;Weight: 1.192 Lb;Width: 1-3/4In Lcd Readout, 44 Mm Lcd Readout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.